Shop All Machine Screws
Zoro Select
M6-1.00 x 70 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 10 PK
Mfr # M24520.060.0070
Zoro # G3462210
product price: $2.19
/pk 10, $0.22/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Cheese Head
Slotted Drive
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Tensile Strength 58,000 psi
- Standards DIN 84, DIN EN ISO 1207
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M24520.060.0070
- Zoro # G3462210
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 70 mm |
Head Dia. | 10 mm |
Head Height | 3.9 mm |
Dimensional Standards | DIN 84, DIN EN ISO 1207 |
Minimum Thread Length | 70 mm |
Head Width | 10 mm |
Screw Size | M6 |
Overall Length | 70 mm |
Description
Machine Screw, Head Type Cheese, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size M6, Fastener Length 70 mm, Head Width 10 mm, Head Height 3.9 mm, Tensile Strength 58,000 psi, Dimensional Standards DIN 84, DIN EN ISO 1207, Pack Size Small, Minimum Thread Length 70 mm, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Yellow Finish, 10 PK (U37060.075.0001)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x2 1/2 In L (WWG-CLPS-104)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07410.062.0400)
- ZORO SELECT Key Stock, Carbon Steel, 36 in L, 1/8 in W, 1/8 in H (WWG300125012536)
- ZORO SELECT M2-0.40 x 5 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.020.0005)
- ZORO SELECT M4-0.70 x 70 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 25 PK (M24520.040.0070)
- ZORO SELECT M4-0.70 x 55 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 50 PK (M24520.040.0055)
- ZORO SELECT #6-32 x 5/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.013.0062)
- ZORO SELECT M6-1.00 x 40 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51340.060.0040)
- ZORO SELECT M4-0.70 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 2500 PK (M412D965)
- ZORO SELECT M2-0.40 x 3 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD020030-100P1)
- Zoro Select Machine Screws