Shop All Machine Screws
Zoro Select
M6-1.00 x 60 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK
Mfr # M51110.060.0060
Zoro # G2811621
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Metric
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 72,518 psi
- Standards DIN 963, DIN EN ISO 2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51110.060.0060
- Zoro # G2811621
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 60 mm |
Head Dia. | 11 mm |
Head Height | 3.3 mm |
Head Width | 11.3 mm |
Dimensional Standards | DIN 963, DIN EN ISO 2009 |
Screw Size | M6 |
Overall Length | 60 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength | 72,518 psi |
Standards | DIN 963, DIN EN ISO 2009 |
Item | Machine Screw |
Head Angle (Deg.) | 90 |
Thread Type | Coarse |
Thread Fit | 6g |
Thread Pitch | 1 mm |
Finish Type | Plain |
Material Type | Stainless Steel |
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size M6, Fastener Length 60 mm, Head Width 11.3 mm, Head Height 3.3 mm, Tensile Strength 72,518 psi, Dimensional Standards DIN 963, DIN EN ISO 2009, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1-1/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (31110)
- ZORO SELECT Spring Pin, Slot, 5/16x5/64 L, Pk100 (5BU77)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-11, Steel, Grade C, Waxed Zinc Yellow, 35/64 in Ht, 25 PK (3XTN9)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 50 PK (7422SD1-PWR)
- ZORO SELECT M1.6-0.35 x 4 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51110.016.0004)
- ZORO SELECT M4-0.70 x 25 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.040.0025)
- ZORO SELECT #8-32 x 3/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.016.0037)
- ZORO SELECT #6-32 x 3/8 in Torx Pan Machine Screw, Zinc Black Steel, 10000 PK (0606MTPBZ)
- ZORO SELECT #4-40 x 3/8 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI0-400370-100BX)
- ZORO SELECT #10-24 x 2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51862.019.0200)
- ZORO SELECT #6-32 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.013.0050)
- Zoro Select Machine Screws