Shop All Machine Screws
Zoro Select
M6-1.00 x 60 mm Phillips Cheese Machine Screw, Plain 18-8 Stainless Steel, 50 PK
Mfr # M51340.060.0060
Zoro # G3461976
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Cheese Head
Phillips Drive
- System of Measurement Metric
- Fastener Length 60 mm
- Drive Size 3 mm
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51340.060.0060
- Zoro # G3461976
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 60 mm |
Drive Size | 3 mm |
Head Dia. | 12 mm |
Head Height | 4.6 mm |
Screw Size | M6 |
Dimensional Standards | DIN 7985H, DIN EN ISO 7045 |
Minimum Thread Length | 60 mm |
Head Width | 12 mm |
Overall Length | 60 mm |
Fastener Length | 60 mm |
Description
Machine Screw, Head Type Cheese, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M6, Fastener Length 60 mm, Head Width 12 mm, Head Height 4.6 mm, Drive Size 3 mm, Tensile Strength 85,000 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Minimum Thread Length 60 mm, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 10mm-1.5 x 25mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 10PK (31202)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (25C100KBC)
- MIDWEST FASTENER 3/16" x 3/4" Plain Steel Dowel Pins 1 12PK (76387)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Wafer Head Square Drive, 100 PK (KWDD10114)
- ZORO SELECT M3-0.50 x 50 mm Phillips Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.030.0050)
- ZORO SELECT 1/4"-20 x 5/8 in Phillips Fillister Machine Screw, Plain Steel, 1000 PK (1410MPL188)
- ZORO SELECT M5-0.80 x 60 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 50 PK (M24660.050.0060)
- ZORO SELECT M6-1.00 x 8 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.060.0008)
- ZORO SELECT #4-40 x 5/16 in Slotted Round Machine Screw, Black Oxide Steel, 10000 PK (0405MSRB)
- ZORO SELECT #12-24 x 2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0200)
- ZORO SELECT 1/4"-20 x 2 in Phillips Truss Machine Screw, Zinc Black Steel, 1000 PK (1432MPTBZ)
- Zoro Select Machine Screws