Shop All Machine Screws
Zoro Select
M6-1.00 x 50 mm Torx Pan Machine Screw, Zinc Plated Steel, 1000 PK
Mfr # MI6507045T
Zoro # G2581081
product price: $154.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Material Steel
- Finish Zinc Plated
- Dimensional Standards ISO 7045
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MI6507045T
- Zoro # G2581081
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 50 mm |
Dimensional Standards | ISO 7045 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
M6-1.0X50 ISO 7045 Metric Six Lobe Drive Pan Machine Screw Class 4.8 Full Thread Zinc RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Drywall Screw, #8 x 2-1/2 in, Bugle Head Phillips Drive, 595 PK (212CDWS5)
- SABERDRIVE Deck Screw, #8 x 2 in, Steel, Trim Head, Torx Drive, 176 PK (52504)
- HHIP 0.653" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0653)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (M07160.080.0020)
- ZORO SELECT #10-32 x 3/8 in Phillips Fillister Machine Screw, Plain Steel, 4000 PK (1106MPL188)
- ZORO SELECT #6-32 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.013.0100)
- ZORO SELECT M6-1.00 x 16 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51340.060.0016)
- ZORO SELECT #10-24 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0100)
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 1000 PK (MS24693-C102)
- ZORO SELECT #10-24 x 6 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.019.0600)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.025.0075)
- Zoro Select Machine Screws