Shop All Machine Screws
Zoro Select
M6-1.00 x 50 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK
Mfr # M24690.060.0050
Zoro # G9901081
product price: $22.95
/pk 100, $0.23/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Metric
- Drive Size #3
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M24690.060.0050
- Zoro # G9901081
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 50 mm |
Drive Size | #3 |
Head Dia. | 11 mm |
Head Height | 4.7 mm |
Head Width | 11.3 mm |
Dimensional Standards | DIN 966H, DIN EN ISO 7047 |
Screw Size | M6 |
Overall Length | 50 mm |
Description
Machine Screw, Head Type Oval, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M6, Fastener Length 50 mm, Head Width 11.3 mm, Head Height 4.7 mm, Drive Size #3, Tensile Strength 60,900 psi, Dimensional Standards DIN 966H, DIN EN ISO 7047, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 3/32 in Shaft Dia, 20 PK (70682)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.1875 in L, Stainless Steel Body, 100 PK (35F0403-EA-100)
- ZORO SELECT M42-4.50 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length (M07000.420.0140)
- G.L. HUYETT Clevis Pin, Univ, Stl, 3/8x2 L, PK10 (WWG-CLPUZ-018)
- ZORO SELECT M6-1.00 x 16 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK (M24691.060.0016)
- ZORO SELECT M5-0.80 x 10 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK (M24691.050.0010)
- ZORO SELECT M5-0.80 x 16 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK (M24691.050.0016)
- ZORO SELECT #10-32 x 1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0026)
- ZORO SELECT #6-32 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0100)
- ZORO SELECT M4-0.70 x 16 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.040.0016)
- ZORO SELECT #4-40 x 3/16 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.011.0018)
- Zoro Select Machine Screws