Shop All Machine Screws
Zoro Select
M6-1.00 x 45.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK
Mfr # MPPJ060500-010P1
Zoro # G3155731
product price: $5.89
/pk 10, $0.59/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Drive Size #3
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPPJ060500-010P1
- Zoro # G3155731
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 45.9 mm |
Drive Size | #3 |
Head Dia. | 10.5 mm |
Head Height | 3.9 mm |
Screw Size | M6 |
Head Width | 10.5 mm |
Dimensional Standards | JIS B 1111 |
Overall Length | 53.9 mm |
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M6, Fastener Length 50 mm, Head Width 10.5 mm, Head Height 3.9 mm, Drive Size #3, Tensile Strength 60,900 psi, Dimensional Standards JIS B 1111, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK50 (U39080.025.0087)
- MIDWEST FASTENER Sheet Metal Screw, 1/4" x 3/8 in, Zinc Plated Steel Hex Head Combination Drive, 25 PK (931781)
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive 1/2in-13 X 2in Black Ox Coat Steel 10PK (9174664)
- ZORO SELECT Flat Washer, Fits Bolt Size M11 , Steel Black Oxide Finish, 50 PK (M38100.110.0001)
- ZORO SELECT M6-1.00 x 20.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ060250-025P1)
- ZORO SELECT M5-0.80 x 12.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ050160-025P1)
- ZORO SELECT M5-0.80 x 21.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ050250-025P1)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0075)
- ZORO SELECT #10-24 x 3/8 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 2000 PK (1006MP1188B)
- ZORO SELECT 1/4"-20 x 3 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51320.025.0300)
- ZORO SELECT 1/4"-20 x 3 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.025.0300)
- Zoro Select Machine Screws