Shop All Machine Screws
Zoro Select
M6-1.00 x 45 mm Phillips Pan Machine Screw, Zinc Plated Steel, 750 PK
Mfr # MJ645MPP
Zoro # G2583680
product price: $79.65
/pk 750, $0.11/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 45 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MJ645MPP
- Zoro # G2583680
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 45 mm |
Dimensional Standards | JIS B 1111 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,M6x45 JIS METRIC,Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg, 5 PK (PTS750-SL)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 20 mm Thrd Lg, 57 mm Overall Lg (K0719.10)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (U38405.025.0001)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 25 PK (63723)
- ZORO SELECT M4-0.70 x 35 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.040.0035)
- ZORO SELECT M3-0.50 x 5 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.030.0005)
- ZORO SELECT #6-32 x 2-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0250)
- ZORO SELECT M4-0.70 x 25 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.040.0025)
- ZORO SELECT #8-32 x 3/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.016.0075)
- ZORO SELECT #8-32 x 3/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.016.0075)
- ZORO SELECT #6-32 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 100 PK (U48170.013.0037)
- Zoro Select Machine Screws