Shop All Machine Screws
Zoro Select
M6-1.00 x 45 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK
Mfr # M51340.060.0045
Zoro # G9094811
product price: $5.89
/pk 50, $0.12/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Phillips Drive
- System of Measurement Metric
- Drive Size #3
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 101,526 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51340.060.0045
- Zoro # G9094811
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 45 mm |
Drive Size | #3 |
Head Dia. | 12 mm |
Head Height | 4.6 mm |
Head Width | 12 mm |
Minimum Head Height | 4.6 mm |
Maximum Head Width | 12 mm |
Screw Size | M6 |
Dimensional Standards | DIN 7985H, DIN EN ISO 7045 |
Maximum Head Height | 4.6 mm |
Overall Length | 45 mm |
Fastener Length | 45 mm |
Description
Machine Screw, Head Type Cheese, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M6, Fastener Length 45 mm, Head Width 12 mm, Head Height 4.6 mm, Drive Size #3, Tensile Strength 101,526 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 12 mm, Maximum Head Height 4.6 mm, Minimum Head Height 4.6 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Type Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1/2" Dia., 4-1/2" L, Carbon Steel (A04107423)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, 410 Stainless Steel 50 PK (54562)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 3/16 in L, Aluminum Body, 100 PK (TAC0806-100)
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.050.1000)
- ZORO SELECT M5-0.80 x 45 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51340.050.0045)
- ZORO SELECT M8-1.25 x 20 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51340.080.0020)
- ZORO SELECT M2.5-0.45 x 16 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.025.0016)
- ZORO SELECT M2.5-0.45 x 12 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.025.0012)
- ZORO SELECT #10-24 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0062)
- ZORO SELECT #12-24 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.021.0100)
- ZORO SELECT #10-24 x 5/8 in Phillips Truss Machine Screw, Zinc Plated Steel, 6000 PK (1010MPT)
- Zoro Select Machine Screws