Shop All Machine Screws
This Product is Discontinued
Zoro Select
M6-1.00 x 40 mm Slotted Cheese Machine Screw, Plain Nylon, 25 PK (Discontinued)
Mfr # 50M060100D040
Zoro # G2723427
This Product is Discontinued
Key Features
Cheese Head
Slotted Drive
Slotted Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 40 mm
- Material Plastic
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50M060100D040
- Zoro # G2723427
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 40 mm |
Head Dia. | 10 mm |
Head Height | 3.9 mm |
Dimensional Standards | DIN 84, ISO 1207, NF E 25-127 |
Head Width | 10 mm |
Screw Size | M6 |
Minimum Thread Length | 40 mm |
Fastener Length | 40 mm |
Overall Length | 40 mm |
Description
Machine Screw, Head Type Cheese, Material Nylon, Finish Plain, Drive Slotted, Thread Size M6, Fastener Length 40 mm, Head Width 10 mm, Head Height 3.9 mm, Dimensional Standards DIN 84, ISO 1207, NF E 25-127, Pack Size Small, Minimum Thread Length 40 mm, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, System of Measurement Metric, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.