Shop All Machine Screws
Zoro Select
M6-1.00 x 40 mm Phillips Pan Machine Screw, Black Oxide Steel, 500 PK
Mfr # M640MPP188B
Zoro # G9721846
product price: $125.99
/pk 500, $0.25/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 40 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M640MPP188B
- Zoro # G9721846
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 40 mm |
Dimensional Standards | DIN 7985A |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Thread Style | Fully Threaded |
Item | Machine Screw |
Description
Machine Screws,M6-1.0x40 DIN7985,Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 9/16 in Length, 100 PK (SCIX0-60056-100BX)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03240)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 150 mm L, 10 PK (M04100.200.0150)
- PRIME-LINE Hex Bolts 5/16in-18 X 3-1/2in Grade 304 Stainless Steel 15PK (9059277)
- ZORO SELECT 1/4"-20 x 2 in Torx Truss Machine Screw, Plain Stainless Steel, 300 PK (1432MTT188)
- ZORO SELECT #6-32 x 7/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.013.0087)
- ZORO SELECT #4-40 x 1 in Slotted Round Machine Screw, Plain Nylon, 50 PK (010440R100)
- ZORO SELECT #8-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0037)
- ZORO SELECT M5-0.80 x 12 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.050.0012)
- ZORO SELECT #10-32 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0051)
- ZORO SELECT #10-32 x 3/4 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRZ5)
- Zoro Select Machine Screws