Shop All Machine Screws
Zoro Select
M6-1.00 x 40 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK
Mfr # M24670.060.0040
Zoro # G9980381
product price: $5.89
/pk 50, $0.12/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Drive Size #3
- Material Steel
- Finish Zinc Plated
- Tensile Strength 58,015 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M24670.060.0040
- Zoro # G9980381
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 40 mm |
Drive Size | #3 |
Head Dia. | 11 mm |
Head Height | 3.3 mm |
Head Width | 11.3 mm |
Screw Size | M6 |
Dimensional Standards | DIN 965H, DIN EN ISO 7046 |
Overall Length | 40 mm |
Description
Machine Screw, Head Type Flat, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M6, Fastener Length 40 mm, Head Width 11.3 mm, Head Height 3.3 mm, Drive Size #3, Tensile Strength 58,015 psi, Dimensional Standards DIN 965H, DIN EN ISO 7046, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU46)
- ZORO SELECT Spring P, HD Coiled, 3/16x2,4500lb, PK25 (U39150.018.0200)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08715)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 16 mm Length, 25 PK (UST187523)
- ZORO SELECT M8-1.25 x 35 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (M24670.080.0035)
- ZORO SELECT M2.5-0.45 x 6 mm Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (M51320.025.0006)
- ZORO SELECT #6-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0075)
- ZORO SELECT M5-0.80 x 80 mm Phillips Pan Machine Screw, Zinc Plated Steel, 5 PK (MPPD050800-005P1)
- ZORO SELECT #2-56 x 7/16 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020256A050)
- ZORO SELECT M6-1.00 x 55.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPJ060600-010P1)
- NEWPORT FASTENERS #12-24 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 2500 PK (188755)
- Zoro Select Machine Screws