Shop All Machine Screws
Zoro Select
M6-1.00 x 40 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 50 PK
Mfr # M24660.060.0040
Zoro # G9093752
original price:
$7.17
16% off
new price: $5.99
/pk 50, $0.12/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Phillips Drive
- System of Measurement Metric
- Drive Size #3
- Material Steel
- Finish Zinc Plated
- Tensile Strength 58,015 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M24660.060.0040
- Zoro # G9093752
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 40 mm |
Drive Size | #3 |
Head Dia. | 12 mm |
Head Height | 4.6 mm |
Screw Size | M6 |
Dimensional Standards | DIN 7985H, DIN EN ISO 7045 |
Head Width | 12 mm |
Overall Length | 40 mm |
Details
System of Measurement | Metric |
Head Type | Fillister |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 58,015 psi |
Standards | DIN 7985H, DIN EN ISO 7045 |
Item | Machine Screw |
Rockwell Hardness | B71 to B95 |
Thread Pitch | 1 mm |
Material Grade/Class | 4.8 |
Thread Type | Coarse |
Material Type | Steel |
Finish Type | Zinc Plated |
Description
Machine Screw, Head Type Cheese, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M6, Fastener Length 40 mm, Head Width 12 mm, Head Height 4.6 mm, Drive Size #3, Tensile Strength 58,015 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Standoff Cutting Guide (KP2842-5)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 3 PK (933907)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Black Oxide, 1 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-EF-720BS7-)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (U04104.062.0550)
- ZORO SELECT M8-1.25 x 35 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 25 PK (M24660.080.0035)
- ZORO SELECT M8-1.25 x 45 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 25 PK (M24660.080.0045)
- ZORO SELECT #6-32 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 1000 PK (0648MPF188)
- ZORO SELECT #6-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0075)
- ZORO SELECT #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0038)
- ZORO SELECT M6-1.00 x 25 mm Phillips Pan Machine Screw, Black Oxide Steel, 700 PK (M625D7985AB)
- TAMPER-PRUF SCREWS #6-32 x 3/8 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400530)
- Zoro Select Machine Screws