Shop All Machine Screws
Zoro Select
M6-1.00 x 35 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK
Mfr # M51110.060.0035
Zoro # G2811658
original price:
$4.59
9% off
new price: $4.15
/pk 50, $0.08/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Metric
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 72,518 psi
- Standards DIN 963, DIN EN ISO 2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51110.060.0035
- Zoro # G2811658
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 35 mm |
Head Dia. | 11 mm |
Head Height | 3 mm |
Screw Size | M6 |
Maximum Head Height | 3.3 mm |
Minimum Head Height | 3 mm |
Maximum Head Width | 11.3 mm |
Dimensional Standards | DIN 963, DIN EN ISO 2009 |
Head Width | 11.3 mm |
Overall Length | 35 mm |
Fastener Length | 35 mm |
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size M6, Fastener Length 35 mm, Head Width 11.3 mm, Head Height 3 mm, Tensile Strength 72,518 psi, Dimensional Standards DIN 963, DIN EN ISO 2009, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 11.3 mm, Maximum Head Height 3.3 mm, Minimum Head Height 3 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 2H, Black Oxide, 2-3/4 in Lg, 1-5/8 in Hex Wd (205123BG)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 4 in, Steel, Black Oxide, 2 PK (40406)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Polished, 3 PK (33396)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3-1/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0325)
- ZORO SELECT M4-0.70 x 60 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51110.040.0060)
- ZORO SELECT M6-1.00 x 90 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51110.060.0090)
- ZORO SELECT M5-0.80 x 60 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51110.050.0060)
- ZORO SELECT #8-32 x 1-1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0125)
- ZORO SELECT M3-0.50 x 6 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55120.030.0006)
- ZORO SELECT Wide Head Machine Screw (ZW1140)
- MIDWEST FASTENER 5/16"-18 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54752)
- Zoro Select Machine Screws