Shop All Machine Screws
Zoro Select
M6-1.00 x 30 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK
Mfr # MI630MTP188
Zoro # G2582235
product price: $208.99
/pk 500, $0.42/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Metric
- Material 18-8 Stainless Steel
- Finish Plain
- Dimensional Standards ISO 7045
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MI630MTP188
- Zoro # G2582235
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 30 mm |
Dimensional Standards | ISO 7045 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Torx |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
M6-1.0X30 ISO7045 Metric 6 Lobe Pan Head Machine Screw Full Thread 18-8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M56-5.50, Steel, Class 5, Zinc Plated, 56 mm Ht (M12300.560.0001)
- ZORO SELECT Socket Set Screw, Flat, 3/8-16x3/4, PK100 (U07810.037.0075)
- ZORO SELECT Hex Nut, 3/8"-24, Brass, Not Graded, Plain, 21/64 in Ht, 50 PK (1WE24)
- CSH Wood Screw, #7, 1-1/4 in, Plain Stainless Steel Pan Head Square Drive, 7500 PK (0.MPSHL07114P17)
- ZORO SELECT M5-0.80 x 35 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (MI535MTP188)
- ZORO SELECT M5-0.80 x 6 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (MI56MTP188)
- ZORO SELECT #4-40 x 1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 3000 PK (MS51957-13B)
- ZORO SELECT #2-56 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.008.0037)
- ZORO SELECT M3-0.50 x 16 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.030.0016)
- ZORO SELECT M6-1.00 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1200 PK (MJ610MPP)
- ZORO SELECT M4-0.70 x 60 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51340.040.0060)
- Zoro Select Machine Screws