Shop All Machine Screws
Zoro Select
M6-1.00 x 30 mm Phillips Pan Machine Screw, Plain PEEK, 10 PK
Mfr # PKM6100-30PHP-01
Zoro # G5562492
product price: $26.99
/pk 10, $2.70/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Drive Size #2
- Material PEEK
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PKM6100-30PHP-01
- Zoro # G5562492
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 30 mm |
Drive Size | #2 |
Head Height | 3.3 mm |
Head Dia. | 11.7 mm |
Head Width | 12 mm |
Screw Size | M6 |
Dimensional Standards | ISO 9001:2008 |
Overall Length | 30 mm |
Fastener Length | 30 mm |
Description
Machine Screw, Head Type Pan, Material PEEK, Finish Plain, Drive Phillips, Thread Size M6, Fastener Length 30 mm, Head Width 12 mm, Head Height 3.3 mm, Drive Size #2, Tensile Strength 26,800 psi, Dimensional Standards ISO 9001:2008, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Combo Barrel, 1/4"-20, 1-1/2 in Brl Lg, 5/16 in Brl Dia, Steel Black Zinc Plated (Z4450-BLACK)
- CHICAGO HARDWARE Eye Bolt 5/8", 6 in Shank, 1-1/4 in ID, Steel, Hot Dipped Galvanized (08085 9)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/4" Dia., 10" L, Steel Galvanized, 4 PK (2834100)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 11/64 in Shaft Dia, 25 PK (SE-17SS)
- ZORO SELECT M4-0.70 x 10 mm Phillips Truss Machine Screw, Zinc Plated Steel, 10000 PK (MJ410MPT)
- ZORO SELECT #6-32 x 1/2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.013.0050)
- ZORO SELECT #6-32 x 7/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0087)
- ZORO SELECT M6-1.00 x 20 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.060.0020)
- ZORO SELECT #10-24 x 1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0025)
- ZORO SELECT M2-0.40 x 5 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.020.0005)
- MIDWEST FASTENER M4-0.70 x 80 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (78305)
- Zoro Select Machine Screws