Shop All Machine Screws
Zoro Select
M6-1.00 x 25.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK
Mfr # MPPJ060300-025P1
Zoro # G2486802
original price:
$15.10
18% off
new price: $12.29
/pk 25, $0.49/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Drive Size #3
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPPJ060300-025P1
- Zoro # G2486802
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 25.9 mm |
Drive Size | #3 |
Head Height | 3.9 mm |
Head Dia. | 10.5 mm |
Screw Size | M6 |
Head Width | 10.5 mm |
Dimensional Standards | JIS B 1111 |
Overall Length | 33.9 mm |
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M6, Fastener Length 30 mm, Head Width 10.5 mm, Head Height 3.9 mm, Drive Size #3, Tensile Strength 60,900 psi, Dimensional Standards JIS B 1111, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slotted, 2x30mm, PK100 (M39100.020.0030)
- ZORO SELECT M22-2.50 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 5 PK (M07000.220.0100)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 7 in L (U04110.075.0700)
- DANCO SEAT WASHER 1/4"" FOR PP (9D00080359)
- ZORO SELECT M4-0.70 x 37.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040400-025P1)
- ZORO SELECT M6-1.00 x 15.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ060200-025P1)
- ZORO SELECT M4-0.70 x 7.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040100-025P1)
- ZORO SELECT #10-32 x 1/2 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51016.019.0051)
- ZORO SELECT 5/16"-18 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.031.0150)
- ZORO SELECT M8-1.25 x 40 mm Phillips Oval Machine Screw, Zinc Plated Steel, 50 PK (M24690.080.0040)
- HOLO-KROME M5-0.80 x 10 mm Hex Flat Machine Screw, Black Alloy Steel (87056)
- Zoro Select Machine Screws