Shop All Machine Screws
Zoro Select
M6-1.00 x 25 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK
Mfr # M51140.060.0025
Zoro # G9980162
product price: $4.79
/pk 50, $0.10/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Metric
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 72,518 psi
- Standards DIN 85, DIN EN ISO 1580
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51140.060.0025
- Zoro # G9980162
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 25 mm |
Head Height | 3.6 mm |
Head Dia. | 12 mm |
Maximum Head Height | 3.6 mm |
Maximum Head Width | 12 mm |
Minimum Head Height | 3.6 mm |
Dimensional Standards | DIN 85, DIN EN ISO 1580 |
Screw Size | M6 |
Head Width | 12 mm |
Overall Length | 25 mm |
Fastener Length | 25 mm |
Description
Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size M6, Fastener Length 25 mm, Head Width 12 mm, Head Height 3.6 mm, Tensile Strength 72,518 psi, Dimensional Standards DIN 85, DIN EN ISO 1580, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 12 mm, Maximum Head Height 3.6 mm, Minimum Head Height 3.6 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 10 PK (U04160.050.0350)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Carbon Steel (WWG360125012512)
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 25 PK (603061-25)
- DOUBLE HH MFG 1/4X1-3/4 Rnd Hitch Pin (81975)
- ZORO SELECT M4-0.70 x 50 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.040.0050)
- ZORO SELECT 3/8"-16 x 2-1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 350 PK (3740FWS)
- ZORO SELECT #6-32 x 1-3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 3000 PK (0628MPPB)
- ZORO SELECT #8-32 x 1/2 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.016.0050)
- ZORO SELECT M2-0.40 x 5 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD020050-100P1)
- ZORO SELECT 1/4"-28 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 3000 PK (1508EPP)
- HOLO-KROME M8-1.25 x 20 mm Hex Flat Machine Screw, Black Alloy Steel (87128)
- Zoro Select Machine Screws