Shop All Machine Screws
Zoro Select
M6-1.00 x 25 mm Phillips Pan Machine Screw, Black Oxide Steel, 700 PK
Mfr # M625D7985AB
Zoro # G9084225
product price: $170.99
/pk 700, $0.24/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 25 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M625D7985AB
- Zoro # G9084225
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 25 mm |
Dimensional Standards | DIN 7985A |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
Machine Screws,M6-1.0X25 DIN7985,PK700, Package Quantity 700
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M6-1.00 x 25 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (31245)
- AMPG Barrel Nut, #8-32, 1 in Brl Lg, 1/4 in Brl Dia, Brass Unfinished (Z4635)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38160.025.0001)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (N04360.050.0275)
- ZORO SELECT #10-24 x 1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (HTCEIF-1000500US-100P)
- ZORO SELECT #2-56 x 1-1/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.008.0125)
- ZORO SELECT M4-0.70 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 3200 PK (MJ410MPP)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.025.0050)
- ZORO SELECT #6-32 x 5/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.013.0062)
- ZORO SELECT #10-32 x 1 in Phillips Pan Machine Screw, Plain Polycarbonate, 5 PK (011032W100PC)
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 1250 PK (1424MPP)
- Zoro Select Machine Screws