Shop All Machine Screws
Zoro Select
M6-1.00 x 20 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK
Mfr # M51140.060.0020
Zoro # G2857836
product price: $4.15
/pk 25, $0.17/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Metric
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 72,500 psi
- Standards DIN 85A, DIN EN ISO 1580
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51140.060.0020
- Zoro # G2857836
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 20 mm |
Head Dia. | 12 mm |
Head Height | 3.6 mm |
Head Width | 12 mm |
Dimensional Standards | DIN 85, DIN EN ISO 1580 |
Screw Size | M6 |
Overall Length | 20 mm |
Fastener Length | 20 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength | 72,500 psi |
Standards | DIN 85A, DIN EN ISO 1580 |
Item | Machine Screw |
Thread Fit | 6g |
Thread Pitch | 1 mm |
Thread Type | Coarse |
Material Type | Stainless Steel |
Finish Type | Plain |
Description
Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size M6, Fastener Length 20 mm, Head Width 12 mm, Head Height 3.6 mm, Tensile Strength 72,500 psi, Dimensional Standards DIN 85, DIN EN ISO 1580, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 4 in, Steel, Black Oxide, 2 PK (40903)
- HAMPTON Round U-Bolt, 3/8", 3-1/2 in Wd, 4-5/8 in Ht, Zinc Plated Steel (02-3450-128)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 50 PK (U55010.025.0200)
- MIDWEST FASTENER #6-32 x 3-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK (68247)
- ZORO SELECT M3-0.50 x 6 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51140.030.0006)
- ZORO SELECT M3-0.50 x 8 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51140.030.0008)
- ZORO SELECT M2-0.40 x 12 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51140.020.0012)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.025.0075)
- ZORO SELECT M5-0.80 x 10 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.050.0010)
- ZORO SELECT #10-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0151)
- ZORO SELECT #10-24 x 5/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.019.0062)
- Zoro Select Machine Screws