Shop All Machine Screws
Zoro Select
M6-1.00 x 20 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 25 PK
Mfr # M55300.060.0020
Zoro # G9977721
product price: $4.39
/pk 25, $0.18/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Drive Size #3
- Material 316 Stainless Steel
- Finish Plain
- Tensile Strength 101,526 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55300.060.0020
- Zoro # G9977721
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 20 mm |
Drive Size | #3 |
Head Dia. | 11 mm |
Head Height | 3 mm |
Maximum Head Width | 11.3 mm |
Maximum Head Height | 3.3 mm |
Dimensional Standards | DIN 965H, DIN EN ISO 7046 |
Minimum Head Height | 3 mm |
Head Width | 11.3 mm |
Screw Size | M6 |
Overall Length | 20 mm |
Fastener Length | 20 mm |
Description
Machine Screw, Head Type Flat, Material 316 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M6, Fastener Length 20 mm, Head Width 11.3 mm, Head Height 3 mm, Drive Size #3, Tensile Strength 101,526 psi, Dimensional Standards DIN 965H, DIN EN ISO 7046, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 11.3 mm, Maximum Head Height 3.3 mm, Minimum Head Height 3 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Type Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 25 PK (N04100.037.0375)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 1000 PK (101-208-378-G1000)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0024)
- USA INDUSTRIALS 1/4"-28 x 1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK (ZSCRW-411)
- ZORO SELECT M6-1.00 x 12 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 25 PK (M55300.060.0012)
- ZORO SELECT M3-0.50 x 6 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.030.0006)
- ZORO SELECT M4-0.70 x 12 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.040.0012)
- ZORO SELECT #6-32 x 1/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0012)
- ZORO SELECT M5-0.80 x 6 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.050.0006)
- ZORO SELECT M5-0.80 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1500 PK (M58D7985A)
- ZORO SELECT #6-32 x 3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.013.0075)
- Zoro Select Machine Screws