Shop All Machine Screws
Zoro Select
M6-1.00 x 16 mm Torx Flat Machine Screw, Plain Steel, 2500 PK
Mfr # M616MTF188
Zoro # G2588571
product price: $665.99
/pk 2500, $0.27/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Metric
- Material Steel
- Finish Plain
- Dimensional Standards ISO 14581
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M616MTF188
- Zoro # G2588571
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 16 mm |
Dimensional Standards | ISO 14581 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Machine Screws,M6-1.0x16 ISO145,Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARP 3/8-24 12PT NUT KIT (300-8332)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-11)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (N04104.056.0450)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK (U04160.025.0100)
- ZORO SELECT M6-1.00 x 25 mm Torx Flat Machine Screw, Plain Steel, 1250 PK (M625MTF188)
- ZORO SELECT M8-1.25 x 20 mm Torx Flat Machine Screw, Plain Steel, 250 PK (M820MTF188)
- ZORO SELECT 1/4"-20 x 27/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (022520A100)
- ZORO SELECT M6-1.00 x 50 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 50 PK (M24660.060.0050)
- ZORO SELECT #6-32 x 5/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.013.0062)
- ZORO SELECT M6-1.00 x 55.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPJ060600-010P1)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 30 PK (63732)
- Zoro Select Machine Screws