Shop All Machine Screws
Zoro Select
M6-1.00 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK
Mfr # MPPD060120-1000P
Zoro # G6760993
product price: $58.95
/pk 1000, $0.06/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 12 mm
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPPD060120-1000P
- Zoro # G6760993
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 12 mm |
Drive Size | #2 |
Head Dia. | 3.6 mm |
Head Height | 3.6 mm |
Dimensional Standards | ASME B18.6.3 |
Head Width | 3.6 mm |
Screw Size | M6 |
Overall Length | 12 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Rockwell Hardness | B70 |
Thread Pitch | 1 mm |
Material Grade/Class | 4.8 |
Thread Type | Coarse |
Material Type | Steel |
Finish Type | Zinc Plated |
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M6, Fastener Length 12 mm, Head Width 3.6 mm, Head Height 3.6 mm, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Stainless Steel Body, 500 PK (SSDH42SSBS201)
- ZORO SELECT #6-32 x 3/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.013.0037)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Truss Machine Screw, Chrome Plated Brass, 10 PK (72922)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 10 PK (U53460.062.0001)
- ZORO SELECT 1/4"-20 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.025.0200)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (1PXC9)
- ZORO SELECT #10-32 x 1 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CY28)
- ZORO SELECT #5-40 x 1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.012.0050)
- ZORO SELECT M2.5-0.45 x 8 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD025080-100P1)
- ZORO SELECT #10-24 x 5 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0500)
- MIDWEST FASTENER 3/18"-16 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (39665)
- Zoro Select Machine Screws