Shop All Machine Screws
Zoro Select
M6-1.00 x 12 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 25 PK
Mfr # M55300.060.0012
Zoro # G9094872
original price:
$5.65
11% off
new price: $4.99
/pk 25, $0.20/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Promotion Restriction Not eligible for promotion
- System of Measurement Metric
- Drive Size #3
- Material 316 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55300.060.0012
- Zoro # G9094872
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 12 mm |
Drive Size | #3 |
Head Dia. | 11 mm |
Head Height | 3 mm |
Maximum Head Height | 3.3 mm |
Maximum Head Width | 11.3 mm |
Screw Size | M6 |
Head Width | 11.3 mm |
Minimum Head Height | 3 mm |
Dimensional Standards | DIN 965H, DIN EN ISO 7046 |
Overall Length | 12 mm |
Fastener Length | 12 mm |
Description
Machine Screw, Head Type Flat, Material 316 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M6, Fastener Length 12 mm, Head Width 11.3 mm, Head Height 3 mm, Drive Size #3, Tensile Strength 101,526 psi, Dimensional Standards DIN 965H, DIN EN ISO 7046, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 11.3 mm, Maximum Head Height 3.3 mm, Minimum Head Height 3 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Type Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx12mm, PK50 (M51260.060.0012)
- BOSTITCH Collated Metal Connector Nail, 1-1/2 in L, 16 ga, Brite, Full Round Head, 34 Degrees (PT-MC13115G-1M)
- ZORO SELECT Black Trim Screw Assortment, 210 Pc (8122)
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Slotted Round Machine Screw, Plain Brass, 10 PK (61046)
- ZORO SELECT M6-1.00 x 16 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 25 PK (M55300.060.0016)
- ZORO SELECT M3-0.50 x 6 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.030.0006)
- ZORO SELECT M5-0.80 x 20 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 25 PK (M55300.050.0020)
- ZORO SELECT #10-32 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2AB99)
- ZORO SELECT #8-32 x 2 in Phillips Flat Machine Screw, Black Oxide Steel, 2500 PK (0832MPFB)
- ZORO SELECT #4-40 x 1-1/2 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.011.0150)
- L.H. DOTTIE 1/4"-20 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC1434)
- Zoro Select Machine Screws