Shop All Machine Screws
Zoro Select
M6-1.00 x 11.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK
Mfr # MPPJ060160-025P1
Zoro # G3064336
product price: $12.29
/pk 25, $0.49/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Drive Size #3
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPPJ060160-025P1
- Zoro # G3064336
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 11.9 mm |
Drive Size | #3 |
Head Height | 3.9 mm |
Head Dia. | 10.5 mm |
Screw Size | M6 |
Head Width | 10.5 mm |
Dimensional Standards | JIS B 1111 |
Overall Length | 19.9 mm |
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M6, Fastener Length 16 mm, Head Width 10.5 mm, Head Height 3.9 mm, Drive Size #3, Tensile Strength 60,900 psi, Dimensional Standards JIS B 1111, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51060.100.0020)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Oval Head Phillips Drive, 50 PK (67727)
- MIDWEST FASTENER Round U-Bolt, 5/16"-18, 2-1/2 in Wd, 5-3/16 in Ht, Zinc Plated Steel, 10 PK (52270)
- ZORO SELECT Wood Screw, #5, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.012.0100)
- ZORO SELECT M5-0.80 x 8.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ050120-025P1)
- ZORO SELECT M6-1.00 x 25.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ060300-025P1)
- ZORO SELECT M6-1.00 x 35.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPJ060400-010P1)
- ZORO SELECT M6-1.00 x 16 mm Torx Flat Machine Screw, Plain Steel, 2500 PK (M616MTF188)
- ZORO SELECT #10-24 x 2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51211.019.0200)
- ZORO SELECT M3.5-0.60 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPD035250-025P1)
- L.H. DOTTIE #6-32 x 3/4 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMDS63234)
- Zoro Select Machine Screws