Shop All Machine Screws
Zoro Select
M6-1.00 x 10 mm Phillips Pan Machine Screw, Plain PEEK, 10 PK
Mfr # PKM6100-10PHP-01
Zoro # G5606750
product price: $19.39
/pk 10, $1.94/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Drive Size #2
- Material PEEK
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PKM6100-10PHP-01
- Zoro # G5606750
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 10 mm |
Drive Size | #2 |
Head Dia. | 11.7 mm |
Head Height | 3.3 mm |
Screw Size | M6 |
Head Width | 12 mm |
Dimensional Standards | ISO 9001:2008 |
Overall Length | 10 mm |
Fastener Length | 10 mm |
Description
Machine Screw, Head Type Pan, Material PEEK, Finish Plain, Drive Phillips, Thread Size M6, Fastener Length 10 mm, Head Width 12 mm, Head Height 3.3 mm, Drive Size #2, Tensile Strength 26,800 psi, Dimensional Standards ISO 9001:2008, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 3/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.019.0037)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 1/2 in Lg, 5 PK (WFTSSS15)
- HHIP 0.434" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0434)
- KIPP Double-End Threaded Stud, M6-1mmThread toM6-1mmThread, 40 mm, Steel, Black Oxide (K0697.0640)
- ZORO SELECT #4-40 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.011.0025)
- ZORO SELECT M8-1.25 x 25 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51340.080.0025)
- ZORO SELECT M6-1.00 x 16 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.060.0016)
- ZORO SELECT #8-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0075)
- ZORO SELECT #6-32 x 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.013.0050)
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51211.025.0150)
- SUBURBAN BOLT AND SUPPLY #10-24 x 3/4 in Slotted Flat Machine Screw, Plain Stainless Steel (A2300120048F)
- Zoro Select Machine Screws