Shop All Machine Screws
Zoro Select
M6-1.00 x 10 mm Phillips Pan Machine Screw, Black Oxide Steel, 700 PK
Mfr # M610D7985AB
Zoro # G9084453
product price: $130.99
/pk 700, $0.19/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 10 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M610D7985AB
- Zoro # G9084453
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 10 mm |
Dimensional Standards | DIN 7985A |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
Machine Screws,M6-1.0X10 DIN7985,PK700, Package Quantity 700
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U29580.016.0150)
- ZORO SELECT Dowel Pin, 5/16 In Dia (Z1252)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (N04160.056.0600)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 2" L, Steel Plain, 100 PK (06626-PWR)
- ZORO SELECT #8-32 x 1 in Slotted Fillister Machine Screw, Plain Nylon, 50 PK (010832F100)
- ZORO SELECT #10-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0151)
- ZORO SELECT M4-0.70 x 7.3 mm Slotted Flat Machine Screw, Plain Nylon, 25 PK (50M040070H010)
- ZORO SELECT M5-0.80 x 6 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (MI56MTP188)
- ZORO SELECT 3/8"-16 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.037.0100)
- ZORO SELECT M2.5-0.45 x 12 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD025120-100P1)
- ZORO SELECT 3/8"-16 x 2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51110.037.0200)
- Zoro Select Machine Screws