Shop All Socket Head Cap Screws
Zoro Select
M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK
Mfr # M07141.060.0035
Zoro # G1942215
product price: $14.95
/pk 100, $0.15/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Head Type Button Flanged
- Drive Size 5 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07141.060.0035
- Zoro # G1942215
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 35 mm |
Drive Size | 5 mm |
Thread Length | 30 mm |
Vented Hole Size | Not Vented |
Head Height | 3.3 mm |
Min. Thread Length | 30 mm |
Dimensional Standards | ISO 7380-2 |
Minimum Thread Length | 30 mm |
Head Diameter | 10.5 mm |
Head Dia. | 10.5 mm |
Length | 35 mm |
Dia./Thread Size | M6-1.00 |
Description
Socket Head Cap Screw, Head Type Flanged Button, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Steel, Material Grade/Class Class 10.9, Finish Zinc Plated, Thread Size M6-1, Minimum Thread Length 30 mm, Fastener Length 35 mm, Head Height 3.3 mm, Head Diameter 10.5 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-2, Maximum Temperature 302 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Siding Nail, 2 in L, Hot Dipped Galvanized, Flat Head, 15 Degrees, 3600 PK (EL21ASBH)
- ZORO SELECT Sheet Metal Screw, #10 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.019.0037)
- BOSTITCH 3 in.X.131 Framing Nail (650830)
- ZORO SELECT Scaffold Nail, 16d, 3 In, PK220 (4NFD9)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 100 PK (M07141.060.0060)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK (M07141.060.0040)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 50 PK (FHSIA0500150USA-050BX)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 5 PK (U07000.050.0600)
- ZORO SELECT 1-1/4"-12 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length (U07040.125.0250)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 25 PK (U07000.037.0250)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 25 PK (M51060.100.0050)
- Zoro Select Socket Head Cap Screws