Shop All Socket Head Cap Screws
Zoro Select
M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK
Mfr # SC22060120-14-100P1
Zoro # G3406401
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 12 mm
- Screw Head Type Cylindrical
- Drive Size 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SC22060120-14-100P1
- Zoro # G3406401
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 12 mm |
Drive Size | 5 mm |
Head Height | 6 mm |
Vented Hole Size | Not Vented |
Thread Length | 12 mm |
Min. Thread Length | 12 mm |
Head Diameter | 10 mm |
Minimum Thread Length | 12 mm |
Dimensional Standards | DIN 912 |
Head Dia. | 10 mm |
Length | 12 mm |
Dia./Thread Size | M6-1.00 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Steel, Material Grade/Class Class 12.9, Finish Zinc Plated, Thread Size M6-1, Minimum Thread Length 12 mm, Fastener Length 12 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M5-0.80 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51561)
- GRK FASTENERS STRC SCRW STR #10X2-1/2 in. (RSS12133)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 5 mm W, 8 mm H (WWG310805305)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 6 PK (38762)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M51050.050.0050)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 3-3/4 in Length, 5 PK (U07000.075.0375)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07141.060.0012)
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 10 PK (M07000.180.0080)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 50 PK (M07400.100.0060)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07000.011.0031)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 50 PK (M51050.080.0070)
- Zoro Select Socket Head Cap Screws