Shop All Socket Head Cap Screws
Zoro Select
M6-1.00 Socket Head Cap Screw, Plain Steel, 60 mm Length, 100 PK
Mfr # M07080.060.0060
Zoro # G0305545
product price: $21.95
/pk 100, $0.22/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Screw Head Type Low
- Drive Size 5 mm
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07080.060.0060
- Zoro # G0305545
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 60 mm |
Drive Size | 5 mm |
Thread Length | 25 mm |
Head Height | 4 mm |
Min. Thread Length | 25 mm |
Dimensional Standards | DIN 7984 |
Minimum Thread Length | 25 mm |
Head Diameter | 10 mm |
Dia./Thread Size | M6-1.00 |
Head Dia. | 10 mm |
Length | 60 mm |
Description
Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Thread Size M6-1, Minimum Thread Length 25 mm, Fastener Length 60 mm, Head Height 4 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Harden Stl, M5x10mm, PK50 (DP5005010-050P1)
- MIDWEST FASTENER 3/16-24 x 2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01044)
- G.L. HUYETT Hog Ring Staples, 13 ga, Steel (HOG-001)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-1/4in, PK10 (U51431.031.0225)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Steel, 50 mm Length, 100 PK (M07080.080.0050)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Steel, 45 mm Length, 100 PK (M07080.060.0045)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 25 PK (M51040.120.0060)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07410.062.0175)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 50 PK (430172-PG)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 100 PK (U51041.025.0175)
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Brass, 1-1/4 in Length (ZS55012C20)
- Zoro Select Socket Head Cap Screws