Shop All Socket Head Cap Screws
Zoro Select
M6-1.00 Socket Head Cap Screw, Plain Steel, 45 mm Length, 100 PK
Mfr # M07080.060.0045
Zoro # G0410649
product price: $18.15
/pk 100, $0.18/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Screw Head Type Low
- Drive Size 5 mm
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07080.060.0045
- Zoro # G0410649
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 45 mm |
Drive Size | 5 mm |
Thread Length | 25 mm |
Head Height | 4 mm |
Min. Thread Length | 25 mm |
Minimum Thread Length | 25 mm |
Dimensional Standards | DIN 7984 |
Head Diameter | 10 mm |
Head Dia. | 10 mm |
Dia./Thread Size | M6-1.00 |
Length | 45 mm |
Description
Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Thread Size M6-1, Minimum Thread Length 25 mm, Fastener Length 45 mm, Head Height 4 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.469 in Bore Dia. (HO-347)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 3/4 in Wd, Black (ABH34)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 10 in, Steel, Black Oxide, 2 PK (40716)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 7/16 in Shaft Dia, 25 PK (CG-43ST OIL)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Steel, 50 mm Length, 100 PK (M07080.080.0050)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 50 PK (U07040.037.0075)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/8 in Length, 50 PK (U07000.037.0112)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 10 in Length (U07000.075.1000)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Steel, 18 mm Length, 100 PK (M07080.080.0018)
- ZORO SELECT #12-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 25 PK (SCIA-120100-025P)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (U07150.025.0300)
- Zoro Select Socket Head Cap Screws