Shop All Socket Head Cap Screws
Zoro Select
M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 50 PK
Mfr # M51050.060.0080
Zoro # G5348016
product price: $8.59
/pk 50, $0.17/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 80 mm
- Screw Head Type Cylindrical
- Drive Size 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51050.060.0080
- Zoro # G5348016
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 80 mm |
Drive Size | 5 mm |
Head Height | 6 mm |
Thread Length | 30 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 30 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 10 mm |
Minimum Thread Length | 30 mm |
Head Dia. | 10 mm |
Length | 80 mm |
Dia./Thread Size | M6-1.00 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M6-1, Minimum Thread Length 30 mm, Fastener Length 80 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0040 In (22195)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 6 ft, Stainless Steel, 18-8, Plain Finish (U51067.043.7200)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 2 ft, Steel, Grade B7, Black Oxide Finish (U22180.031.2400)
- ZORO SELECT Spring Pin, Slot, 1 1/8x5/32 L, Pk100 (5BY30)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51030.016.0062)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK (M51060.100.0040)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 100 PK (M07160.080.0060)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK (U51050.025.0043)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 50 PK (U07415.037.0075)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07150.025.0100)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK (U51050.013.0043)
- Zoro Select Socket Head Cap Screws