Shop All Socket Head Cap Screws
Zoro Select
M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 50 PK
Mfr # M55050.060.0070
Zoro # G6144503
original price:
$25.55
39% off
new price: $15.35
/pk 50, $0.31/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 70 mm
- Screw Head Type Cylindrical
- Drive Size 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55050.060.0070
- Zoro # G6144503
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 70 mm |
Drive Size | 5 mm |
Vented Hole Size | Not Vented |
Head Height | 6 mm |
Thread Length | 30 mm |
Min. Thread Length | 30 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 30 mm |
Head Diameter | 10 mm |
Head Dia. | 10 mm |
Length | 70 mm |
Dia./Thread Size | M6-1.00 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M6-1, Minimum Thread Length 30 mm, Fastener Length 70 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Nut, #6-32, Nylon, 6/6, Plain, 1/8 in Ht, 25 PK (0400632HN)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3 in L, Aluminum Plain, 1/4" Hex W (FC2136-440-A)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 600 PK (1412KWS188)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.58 in L, Aluminum, 50 PK (U69315.025.0165)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 25 PK (M07000.100.0140)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 50 PK (U55050.037.0075)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07000.080.0050)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51030.050.0030)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 5 PK (MPB3454)
- ZORO SELECT #12-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 25 PK (SCIA-120125-025P)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 65 mm Length, 50 PK (M07160.100.0065)
- Zoro Select Socket Head Cap Screws