Shop All Socket Head Cap Screws
Zoro Select
M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK
Mfr # M55050.060.0050
Zoro # G6077617
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 50 mm
- Screw Head Type Cylindrical
- Drive Size 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M55050.060.0050
- Zoro # G6077617
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 50 mm |
Drive Size | 5 mm |
Head Height | 6 mm |
Vented Hole Size | Not Vented |
Thread Length | 30 mm |
Min. Thread Length | 30 mm |
Head Diameter | 10 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 30 mm |
Dia./Thread Size | M6-1.00 |
Length | 50 mm |
Head Dia. | 10 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M6-1, Minimum Thread Length 30 mm, Fastener Length 50 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16"-24 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (658151-PG)
- FASCO Scps413Fpfcb 1-1/2" 113 Fascoat Invisideck Scrail Fasteners, 900/Box (SCPS413FPFCB)
- ZORO SELECT Do it Yourself Lanyard Assembly Kit, 20 ft, 3/64 in Pin Dia., Stainless Steel, Nylon Coated (WWG-DISP-LANYARDSS)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx2" L, PK100 (2UJA2)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07410.050.0100)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 100 PK (M07000.040.0090)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 25 PK (M51050.120.0045)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 25 PK (M55050.100.0090)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4 in Length (1GU52)
- ZORO SELECT #2-56 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07000.008.0037)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 160 mm Length, 10 PK (M07000.160.0160)
- Zoro Select Socket Head Cap Screws