Shop All Socket Head Cap Screws
Zoro Select
M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 50 PK
Mfr # M55050.060.0045
Zoro # G5322012
product price: $10.15
/pk 50, $0.20/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 45 mm
- Screw Head Type Cylindrical
- Drive Size 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55050.060.0045
- Zoro # G5322012
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 45 mm |
Drive Size | 5 mm |
Vented Hole Size | Not Vented |
Head Height | 6 mm |
Thread Length | 30 mm |
Min. Thread Length | 30 mm |
Minimum Thread Length | 30 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 10 mm |
Dia./Thread Size | M6-1.00 |
Head Dia. | 10 mm |
Length | 45 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M6-1, Minimum Thread Length 30 mm, Fastener Length 45 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.0938 in Dia., 0.25 in L, Stainless Steel Body, 250 PK (41F0304-1-EA250)
- ZORO SELECT M4-0.70 x 14 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (MSCX04014-100P1)
- L.H. DOTTIE Hex Nut, #10-32, Carbon Steel, Zinc Plated, 0.117 in Ht, 100 PK (HN1032)
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (37C100KBC)
- ZORO SELECT #10-24 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 5 PK (MPB3434)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK (U51050.037.0100)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07150.019.0050)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 25 PK (430238-PG)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 25 PK (U07150.025.0350)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-3/4 in Length, 10 PK (U51050.050.0275)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 5 mm Length, 50 PK (M51030.030.0005)
- Zoro Select Socket Head Cap Screws