Shop All Socket Head Cap Screws
Zoro Select
M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK
Mfr # M51050.060.0040
Zoro # G5324952
original price:
$6.75
5% off
new price: $6.39
/pk 50, $0.13/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 40 mm
- Screw Head Type Cylindrical
- Drive Size 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51050.060.0040
- Zoro # G5324952
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 40 mm |
Drive Size | 5 mm |
Thread Length | 30 mm |
Head Height | 6 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 30 mm |
Minimum Thread Length | 30 mm |
Minimum Head Height | 5.7 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 10 mm |
Maximum Head Height | 6 mm |
Dia./Thread Size | M6-1.00 |
Head Dia. | 10 mm |
Length | 40 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M6-1, Minimum Thread Length 30 mm, Fastener Length 40 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 25 PK (U01209.037.0300)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51030.019.0087)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 50 PK (U38405.050.0001)
- ZORO SELECT Not Graded, 5/8"-18 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK (U51007.062.0300)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07000.040.0016)
- ZORO SELECT M14-1.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (M07040.140.0050)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51050.016.0150)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 65 mm Length, 50 PK (M07160.120.0065)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 25 PK (LHS4X03010-025P1)
- ZORO SELECT #12-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 50 PK (SCIA-120037-050P)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07000.025.0008)
- Zoro Select Socket Head Cap Screws