Shop All Socket Head Cap Screws
Zoro Select
M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 150 mm Length, 5 PK
Mfr # SCX206150-005P2
Zoro # G2831911
product price: $11.49
/pk 5, $2.30/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 150 mm
- Screw Head Type Cylindrical
- Drive Size 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SCX206150-005P2
- Zoro # G2831911
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 150 mm |
Drive Size | 5 mm |
Head Height | 6 mm |
Vented Hole Size | Not Vented |
Thread Length | 24 mm |
Min. Thread Length | 24 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 10 mm |
Minimum Thread Length | 24 mm |
Head Dia. | 10 mm |
Length | 150 mm |
Dia./Thread Size | M6-1.00 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M6-1, Minimum Thread Length 24 mm, Fastener Length 150 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 50 PK (M01210.140.0020)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK (U01209.050.0300)
- SPIROL Slotted Spring Pin, M8 x 45 HCS PL ISO (SPM-080-045-I)
- TAMPER-PRUF SCREWS #6-32 x 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121710)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/8 in Length, 100 PK (U51050.011.0137)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 260 mm Length, 5 PK (M07000.200.0260)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (SC22050160-14-100P1)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07150.031.0050)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Steel, 70 mm Length, 10 PK (M07080.160.0070)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 50 PK (M07000.120.0065)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 50 PK (U07000.037.0087)
- Zoro Select Socket Head Cap Screws