Shop All Socket Head Cap Screws
Zoro Select
M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 50 PK
Mfr # M51060.060.0014
Zoro # G3306947
original price:
$4.69
34% off
new price: $3.09
/pk 50, $0.06/ea
$3.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 14 mm
- Screw Head Type Flat
- Drive Size 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51060.060.0014
- Zoro # G3306947
- UPC # 190735963180
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 14 mm |
Drive Size | 4 mm |
Thread Length | 14 mm |
Head Height | 3.3 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 14 mm |
Head Diameter | 12 mm |
Dimensional Standards | DIN 7991 |
Minimum Thread Length | 14 mm |
Head Dia. | 12 mm |
Dia./Thread Size | M6-1.00 |
Length | 14 mm |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M6-1, Minimum Thread Length 14 mm, Fastener Length 14 mm, Head Height 3.3 mm, Head Diameter 12 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 5000 PK (1016WF188)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #8-32 X 1-3/4in Grade 18-8 Stainless Steel 25PK (9000934)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC8GR)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (51725)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M55050.050.0030)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK (U51050.016.0043)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 10 PK (U07040.043.0300)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07000.016.0087)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 5 PK (U07000.087.0275)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51030.030.0016)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07150.019.0100)
- Zoro Select Socket Head Cap Screws