Shop All Socket Head Cap Screws
Zoro Select
M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 50 PK
Mfr # M51050.060.0014
Zoro # G5355901
original price:
$5.15
5% off
new price: $4.89
/pk 50, $0.10/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 14 mm
- Screw Head Type Cylindrical
- Drive Size 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51050.060.0014
- Zoro # G5355901
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 14 mm |
Drive Size | 5 mm |
Vented Hole Size | Not Vented |
Thread Length | 14 mm |
Head Height | 6 mm |
Min. Thread Length | 14 mm |
Maximum Head Height | 6 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 10 mm |
Minimum Head Height | 5.7 mm |
Minimum Thread Length | 14 mm |
Dia./Thread Size | M6-1.00 |
Head Dia. | 10 mm |
Length | 14 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M6-1, Minimum Thread Length 14 mm, Fastener Length 14 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #12-24 X 1/2in Zinc Plated Steel 75PK (9001536)
- ARROW FASTENER 1/8 In. x 1/2 In. Aluminum Rivet, 100PK (RLA1/8IP)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 1/2" x 1" (RF276)
- KOHLER Lock Nut, 1 1/16-20 Uns (20496)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 50 PK (U07230.037.0050)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (SC2206010-100P)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07000.012.0075)
- ZORO SELECT #2-56 Mil Spec Socket Head Cap Screw, Passivated Steel, 1/4 in Length, 5 PK (NAS1352N02-4)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 50 PK (M55050.080.0070)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 50 PK (M07000.080.0100)
- ZORO SELECT M14-1.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (M07040.140.0050)
- Zoro Select Socket Head Cap Screws