Shop All Socket Head Cap Screws
Zoro Select
M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 130 mm Length, 10 PK
Mfr # SCX206130-010P2
Zoro # G3481712
product price: $12.99
/pk 10, $1.30/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 130 mm
- Screw Head Type Cylindrical
- Drive Size 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SCX206130-010P2
- Zoro # G3481712
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 130 mm |
Drive Size | 5 mm |
Head Height | 6 mm |
Vented Hole Size | Not Vented |
Thread Length | 24 mm |
Min. Thread Length | 24 mm |
Minimum Thread Length | 24 mm |
Head Diameter | 10 mm |
Dimensional Standards | DIN 912 |
Head Dia. | 10 mm |
Length | 130 mm |
Dia./Thread Size | M6-1.00 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M6-1, Minimum Thread Length 24 mm, Fastener Length 130 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Washer, Fits Bolt Size 1 in 18-8 Stainless Steel, Plain Finish (Z8781-188)
- ZORO SELECT External Retaining Ring Assortment, Carbon Steel, Phosphate Finish, 240 Pieces, 12 Sizes (RCDE2.319STPA)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1 in Shaft Dia, 50 PK (X1E-CON-SNA-RIG-1000x50)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 47/64 in Ht, 20 PK (U51081.075.0001)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 130 mm Length, 50 PK (M55050.060.0130)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 260 mm Length, 5 PK (M07000.100.0260)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (U07000.025.0175)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M51030.040.0006)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK (M51050.100.0040)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-3/8 in Length, 100 PK (U07000.019.0137)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07160.050.0025)
- Zoro Select Socket Head Cap Screws