Shop All Socket Head Cap Screws
Zoro Select
M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK
Mfr # M51060.060.0010
Zoro # G9484885
product price: $4.65
/pk 50, $0.09/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 10 mm
- Screw Head Type Flat
- Drive Size 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51060.060.0010
- Zoro # G9484885
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 10 mm |
Drive Size | 4 mm |
Vented Hole Size | Not Vented |
Head Height | 3.72 mm |
Thread Length | 10 mm |
Min. Thread Length | 10 mm |
Minimum Thread Length | 10 mm |
Dimensional Standards | DIN 7991 |
Head Diameter | 13.44 mm |
Length | 10 mm |
Head Dia. | 13.44 mm |
Dia./Thread Size | M6-1.00 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M6-1, Minimum Thread Length 10 mm, Fastener Length 10 mm, Head Height 3.72 mm, Head Diameter 13.44 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 1 in Slotted Binding Machine Screw, Plain Nylon, 50 PK (010440B100)
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1-1/4 in Length, 25 PK (FBSCAPS51618114P25)
- ZORO SELECT Jam Nut, 1/2"-13, Carbon Steel, Grade A, Zinc Plated, 5/16 in Ht, 50 PK (U11360.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #0 , Steel Zinc Plated Finish, 100 PK (U38400.006.0001)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 7/16 in Length, 100 PK (U07000.011.0043)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07000.100.0300)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (U07000.037.0125)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07080.050.0025)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 200 mm Length, 10 PK (M07000.060.0200)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 10 PK (U07566.043.0200)
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length (A4470100060Z)
- Zoro Select Socket Head Cap Screws