Shop All Socket Head Cap Screws
Zoro Select
M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK
Mfr # M51040.060.0010
Zoro # G7597101
product price: $6.59
/pk 50, $0.13/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Screw Head Type Low
- Drive Size 4 mm
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51040.060.0010
- Zoro # G7597101
- UPC # 190735978115
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 10 mm |
Drive Size | 4 mm |
Thread Length | 10 mm |
Head Height | 4 mm |
Min. Thread Length | 10 mm |
Dimensional Standards | DIN 7984 |
Head Diameter | 10 mm |
Minimum Thread Length | 10 mm |
Length | 10 mm |
Dia./Thread Size | M6-1.00 |
Head Dia. | 10 mm |
Description
Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M6-1, Minimum Thread Length 10 mm, Fastener Length 10 mm, Head Height 4 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 3/8" Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (60866)
- ZORO SELECT Flange Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 0.375 in Hex Wd, 0.13 in Hex Ht (11NR188)
- PROSOURCE Eye Bolt Stainless Steel, 10 PK (LR298)
- ZORO SELECT Safety Pin, Spring Wire, Spring Steel, Zinc Plated, 5/64 in Pin Dia, 1 11/16 in Usbl L, 2 3/4 in L, 25 PK (U39632.009.0168)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51040.060.0012)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51040.060.0020)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51040.060.0016)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07000.100.0300)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 50 PK (U51041.031.0125)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 50 PK (U55041.031.0100)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 10 PK (M07000.160.0130)
- Zoro Select Socket Head Cap Screws