Shop All Socket Head Cap Screws
Download CAD Files
Zoro Select
M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK
Mfr # M07400.060.0040
Zoro # G0471917
CAD Available
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Head Type Flat
- Drive Size 4 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M07400.060.0040
- Zoro # G0471917
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 40 mm |
Drive Size | 4 mm |
Vented Hole Size | Not Vented |
Head Height | 3.72 mm |
Thread Length | 35 mm |
Min. Thread Length | 35 mm |
Minimum Thread Length | 35 mm |
Dimensional Standards | DIN 7991 |
Head Diameter | 13.44 mm |
Length | 40 mm |
Head Dia. | 13.44 mm |
Dia./Thread Size | M6-1.00 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M6-1, Minimum Thread Length 35 mm, Fastener Length 40 mm, Head Height 3.72 mm, Head Diameter 13.44 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 3/16" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70762)
- ZORO SELECT 1/4x1/2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-044)
- ZORO SELECT Dowel Pin, Std, 3/16x3/8 L, PK100 (2MB56)
- ZORO SELECT M6-1.00 x 10 mm Phillips Fillister Machine Screw, Plain 316 Stainless Steel, 25 PK (M55340.060.0010)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07400.060.0050)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 100 PK (M07400.060.0060)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 100 PK (M07000.040.0055)
- ZORO SELECT #6-32 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07415.013.0062)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 50 PK (U07567.031.0150)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07400.030.0020)
- ALLIED TITANIUM M6-1.00 Socket Head Cap Screw, Plain Titanium, 20 mm Length (0016847)
- Zoro Select Socket Head Cap Screws