Shop All Socket Head Cap Screws
Zoro Select
M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK
Mfr # M07000.060.0030
Zoro # G9464673
original price:
$9.99
16% off
new price: $8.39
/pk 100, $0.08/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Head Type Cylindrical
- Drive Size 5 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07000.060.0030
- Zoro # G9464673
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 30 mm |
Drive Size | 5 mm |
Thread Length | 30 mm |
Vented Hole Size | Not Vented |
Head Height | 6 mm |
Min. Thread Length | 30 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 30 mm |
Head Diameter | 10 mm |
Length | 30 mm |
Dia./Thread Size | M6-1.00 |
Head Dia. | 10 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M6-1, Minimum Thread Length 30 mm, Fastener Length 30 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN FASTENERS Pop Blind Rivet - 1/8 x 4-2 - Button Head - Up to 1/8in Grip - Stainless Steel /Steel - Pkg of 500 (JLDGSMD42SS)
- PRIME-LINE Hex Head Cap Screw, Class 8.8 Metric M6-1.0 X 20MM Zinc Plated Steel 25PK (9109190)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 50 PK (N04100.031.0275)
- ZORO SELECT Bolt, Carriage, Chrome, 1/4-20x2, PK5 (MPB748)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07000.060.0008)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (M07000.060.0014)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 100 PK (M07000.060.0022)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M55060.050.0016)
- ZORO SELECT #8-32 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length, 100 PK (U07415.016.0050)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M6C12KCS)
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 100 PK (314699-100)
- Zoro Select Socket Head Cap Screws