Shop All Socket Head Cap Screws
Zoro Select
M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK
Mfr # M07000.060.0012
Zoro # G9009156
original price:
$5.99
5% off
new price: $5.69
/pk 100, $0.06/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Head Type Cylindrical
- Drive Size 5 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07000.060.0012
- Zoro # G9009156
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 12 mm |
Drive Size | 5 mm |
Thread Length | 12 mm |
Head Height | 6 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 12 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 12 mm |
Head Diameter | 10 mm |
Dia./Thread Size | M6-1.00 |
Length | 12 mm |
Head Dia. | 10 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M6-1, Minimum Thread Length 12 mm, Fastener Length 12 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Plain Brass Round Head Slotted Drive, 48 PK (62076)
- ZORO SELECT Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.016.0037)
- ZORO SELECT Sheet Metal Screw, M6.3 x 16 mm, Black Steel Hex Head Phillips Drive, 50 PK (10694PK)
- ZORO SELECT #8-32 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0400)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK (M07000.060.0018)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07000.060.0010)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07000.060.0025)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Plain Stainless Steel, 5 mm Length, 50 PK (M55050.025.0005)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51050.030.0025)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 200 mm Length, 10 PK (M07000.050.0200)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51060.030.0016)
- Zoro Select Socket Head Cap Screws