Shop All Socket Head Cap Screws
Zoro Select
M6-1.00 Socket Head Cap Screw, Anodized PEEK, 55 mm Length, 10 PK
Mfr # PKM6100-55SHC-01
Zoro # G5613577
product price: $44.35
/pk 10, $4.44/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Not Graded Material Grade/Class
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Head Type Cylindrical
- Drive Size 5 mm
- Material PEEK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PKM6100-55SHC-01
- Zoro # G5613577
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 55 mm |
Drive Size | 5 mm |
Head Height | 5.9 mm |
Thread Length | 55 mm |
Min. Thread Length | 55 mm |
Dimensional Standards | ASME B18.3.1M, DIN 912, ISO 4762 |
Head Diameter | 10 mm |
Minimum Thread Length | 55 mm |
Dia./Thread Size | M6-1.00 |
Length | 55 mm |
Head Dia. | 10 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material PEEK, Material Grade/Class Not Graded, Finish Plain, Thread Size M6-1, Minimum Thread Length 55 mm, Fastener Length 55 mm, Head Height 5.9 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3.1M, DIN 912, ISO 4762, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Bronze Steel Flat Head Phillips Drive, 3 PK (931011)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Yellow Finish, 5 PK (U38206.150.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK (U51410.075.0001)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x5/8, PK50 (U07840.050.0062)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Anodized PEEK, 25 mm Length, 10 PK (PKM6100-25SHC-01)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Anodized PEEK, 8 mm Length, 10 PK (PKM6100-8SHC-01)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Anodized PEEK, 30 mm Length, 10 PK (PKM6100-30SHC-01)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Steel, 8 mm Length, 100 PK (M07080.050.0008)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK (U51041.037.0100)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 85 mm Length, 50 PK (M07000.060.0085)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 20 PK (72058)
- Zoro Select Socket Head Cap Screws