Shop All Square Nuts
Zoro Select
M6-1.0 DIN562 THIN SQUARE NUT A2 STAINLESS STEEL
Mfr # M6D562A2
Zoro # G9081906
product price: $127.99
/pk 3000, $0.04/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M6-1.0
- Nut Style Square Nut
- Basic Material Stainless Steel
- Material Grade A2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M6D562A2
- Zoro # G9081906
- Country of Origin Taiwan, Province of China
- Category Square Nuts
Dimensions
Dia./Thread Size | M6-1.0 |
Details
System of Measurement | Metric |
Nut Style | Square Nut |
Basic Material | Stainless Steel |
Material Grade | A2 |
Fastener Finish | Plain |
Fastener Thread Type | Metric |
Item | Square Nuts,M6-1.0 DIN562 THIN,PK3000 |
Nut Standards | DIN 562 |
Description
M6-1.0 Metric Din 562 Thin Square Nut A2 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP166)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 5/16 in Ht, 50 PK (U51705.031.0001)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.5 in L, Steel Body, 80 PK (410808U)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310806HMA)
- ZORO SELECT 1"-8 Low Carbon Steel Plain Finish Square Nut - Regular, 5 pk. (U11120.100.0001)
- ZORO SELECT M4-3.20 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.040.0001)
- ZORO SELECT 7/16"-14 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.043.0001)
- ZORO SELECT 7/8"-9 Low Carbon Steel Plain Finish Square Nut - Regular, 5 pk. (U11120.087.0001)
- ZORO SELECT 3/8"-16 Stainless Steel Plain Finish Square Nut - Regular, 25 pk. (U51096.037.0001)
- ZORO SELECT 1/4"-20 Carbon Steel Plain Finish Square Nut - Heavy, 50 pk. (U11122.025.0001)
- ZORO SELECT 1/4"-20 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20250-100BX)
- Zoro Select Square Nuts