Shop All Square Nuts
Zoro Select
M6-1.0 DIN 557 SQUARE NUT A2 STAINLESS STEEL
Mfr # M6D557A2
Zoro # G8538679
product price: $186.99
/pk 3000, $0.06/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M6-1.0
- Nut Style Square Nut
- Basic Material Stainless Steel
- Material Grade A2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M6D557A2
- Zoro # G8538679
- Country of Origin Taiwan, Province of China
- Category Square Nuts
Dimensions
Dia./Thread Size | M6-1.0 |
Details
System of Measurement | Metric |
Nut Style | Square Nut |
Basic Material | Stainless Steel |
Material Grade | A2 |
Fastener Finish | Plain |
Item | Square Nuts,M6-1.0 DIN 557 SQUA,PK3000 |
Fastener Thread Type | Metric |
Nut Standards | DIN 557 |
Description
M6-1.0 Metric Din 557 Square Nut A2 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 3/16 in Bore Dia., 10 PK (U36050.218.0001)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 5/32 in Dia., 9/32 in L, Aluminum Body, 500 PK (AD52ABS201)
- ZORO SELECT M5-0.80 x 10 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.050.0010)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0275)
- ZORO SELECT 3/8"-16 Stainless Steel Plain Finish Square Nut - Regular, 25 pk. (U51096.037.0001)
- ZORO SELECT #6-32 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.013.0001)
- ZORO SELECT 1 1/2-6 SQUARE NUT REGULAR ZINC (150NQR)
- ZORO SELECT 5/16"-18 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.031.0001)
- ZORO SELECT 5/8"-11 Steel Zinc Plated Finish Square Nut - Regular, 25 pk. (SQNI20620-025BX)
- ZORO SELECT 5/8"-11 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 25 pk. (U11140.062.0001)
- ZORO SELECT #12-24 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.021.0001)
- Zoro Select Square Nuts