Shop All Spring Pins
Zoro Select
M5X75 METRIC PIN SPRING SLOTTED PLAIN
Mfr # MI0575PS
Zoro # G2472344
product price: $302.99
/pk 1000, $0.30/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Fastener Finish Thermal Black
- Outside Dia. M5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MI0575PS
- Zoro # G2472344
- Country of Origin Taiwan, Province of China
- Category Spring Pins
Dimensions
Outside Dia. | M5 |
Fastener Length | 75 mm |
Size | M5X75 mm |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted |
Basic Material | Steel |
Fastener Finish | Thermal Black |
Standards | ISO 8752 |
Type | Spring |
Item | Spring Pins,M5X75 METRIC PIN SP,PK1000 |
Finish | Thermal Black |
Description
Spring Pins,M5X75 METRIC PIN SP,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 50 PK (M01210.120.0040)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (N04100.062.0500)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 1/2" Thrd Sz, 3 in Overall Lg (YK12-13)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01252.050.0400)
- ZORO SELECT 1/16X7/16 MILITARY SPRING PIN PHOSPHATE ZINC (MS16562-099)
- ZORO SELECT Spring Pin, Sltd, 1/4inx11/16in, Pln, PK50 (U39100.025.0068)
- ZORO SELECT Spring Pin, Slot, 5/8x3/16 L, PK100 (5BY38)
- ZORO SELECT Pin, Steel, 10mm dia., PK5 (M39060.100.0050)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1/2in, Pln, PK100 (U39100.018.0050)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx2in, Pln, PK5 (U39150.037.0200)
- X1 TOOLS 3/16 x 5/8 Roll Pin / Spring Pin / Tension Pin 10 Pins by X1 Tools (X1E-CON-PIN-ROL-1150x10)
- Zoro Select Spring Pins