Shop All Spring Pins
Zoro Select
M5 X 26 Spring Pin ISO Steel Plain
Mfr # 5DV14
Zoro # G3062026
product price: $8.79
/pk 100, $0.09/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DV14
- Zoro # G3062026
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 5 mm |
Fastener Length | 26 mm |
Chamfer Length (Min.) | 0.9 mm |
Chamfer Length Reference | 0.9 mm |
Length Tolerance | +/-0.50mm |
Nominal Diameter | 5 mm |
Fits Hole Dia. (Min.-Max.) | 5.00-5.20mm |
Overall Length | 26mm |
Actual Dia. (Min.-Max) | 5.40-5.60mm |
Fits Minimum Hole Diameter | 5 mm |
Shank Length Tolerance | +/-0.500 mm |
Minimum Chamfer Length | 0.9 mm |
Maximum Chamfer Length | 0.9 mm |
Fits Maximum Hole Diameter | 5.12 mm |
Shank Length | 26 mm |
Pin Diameter | 5 mm |
Usable Length | 26 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 26 mm, End Type Chamfered, Wall Thickness 1 mm, Fits Minimum Hole Diameter 5 mm, Fits Maximum Hole Diameter 5.12 mm, Shank Length 26 mm, Maximum Chamfer Length 0.9 mm, Minimum Chamfer Length 0.9 mm, Nominal Diameter 5 mm, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV 420-520
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 48 PK (51177)
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length (A0440120332)
- ZORO SELECT Thread Cutting Screw, #12-14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK (1232ABW)
- ZORO SELECT Spacer, 1/2 in Screw Size, Chrome Plated Steel, 2 in Overall Lg, 0.53 in Inside Dia (MPB1381)
- ZORO SELECT Spring Pin, Slot, Stl, 24xM5 L, PK100 (5DV12)
- ZORO SELECT Spring Pin, Slot, Stl, 16xM5 L, PK100 (5DU96)
- ZORO SELECT Spring Pin, Coiled, 3/32x5/8in, 775lb, PK100 (U39140.009.0062)
- ZORO SELECT Spring Pin, Slotted, 6x45mm, PK50 (M39100.060.0045)
- ZORO SELECT Spring Pin, Sltd, 5/32inx2in, Pln, PK50 (U39100.015.0200)
- ZORO SELECT Spring Pin, Sltd, 5/16inx3in, Pln, PK10 (U39100.031.0300)
- ZORO SELECT Spring P, HD Coiled, 3/16x1/2,4500lb, PK50 (U39150.018.0050)
- Zoro Select Spring Pins