Shop All Carriage Bolts
Zoro Select
M5-0.8X16 METRIC D603 CARRIAGE F/T STAINLESS STEEL
Mfr # M516D603A2
Zoro # G2576364
product price: $229.99
/pk 2000, $0.11/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- System of Measurement Metric
- Head Type Carriage
- Fastener Industry Standards DIN 603
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M516D603A2
- Zoro # G2576364
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Fastener Length | 16 mm |
Details
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Carriage Bolt |
System of Measurement | Metric |
Head Type | Carriage |
Fastener Industry Standards | DIN 603 |
Meets/Exceeds | DIN603 |
Description
M5-0.8X16 Metric DIN603 Carriage Bolt Full Thread A2 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 14 mm Length (A4470050014)
- GRK FASTENERS Deck Screw, #9 x 2 in, Climatek, Flat Head, Torx Drive, 3700 PK (GRK00099)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/8, PK100 (SSCIA0250037USA-100BX)
- RECOIL Helical Insert Repair Kit, Helical Inserts, 6 Inserts (34066)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/4 L, Pk100 (U08320.025.0125)
- ZORO SELECT Carriage Bolt, 5/16-18, 2-1/4 in., PK100 (U51500.031.0225)
- ZORO SELECT Carriage Bolt, 1/2-13x2 1/2L, PK25 (216155G)
- ZORO SELECT Carriage Bolt, 1/2-13x3L, PK25 (216175G)
- ZORO SELECT 3/8-16X1 1/4 BOLT CARRIAGE RIB NECK FT ZINC (3720CR)
- ZORO SELECT 5/8-11X15 BOLT CARRIAGE PT 6 THRD ZINC" (62240C)
- MIDWEST FASTENER 3/8"-16 x 2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 25PK (50610)
- Zoro Select Carriage Bolts